32 in. 19 cu. ft. Counter Depth Refrigerator in Stainless
Gallery® 32 in. 19 cu. ft. Counter Depth Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bight LED lighting
- Large fresh food capacity keeps food fresh
- Resists fingerprints and cleans easily
- The SpaceWise organization system offers adjustable shelving to help fit various item sizes and keeps your food organized
- Counter depth
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 19 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Height:
- 71-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Counter Depth
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 32 in