36 in. 21.8 cu. ft. Counter Depth and French Door Refrigerator in Stainless
Gallery® 36 in. 21.8 cu. ft. Counter Depth and French Door Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SpaceWise® Organization System
- Auto CrispSeal™ Crisper Drawers
- Custom-Flex® Temp Drawer Can Refrigerate or Freeze Your Favorites
- PureAir Ultra® II Air Filter
- ENERGY STAR® Certified
- PureSource Ultra®II Ice & Water Filtration
- TwinTech™ Cooling System
- OpenAccess™ Door Makes Grabbing Your Fresh Favorites Easier
- Bright LED Lighting
- Extra Tall Ice and Water Pocket
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.8 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 29-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.4 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 70-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.4 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Enabled:
- No
- Temperature Range:
- -6 to 45 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in