36 in. 27 cu. ft. French Door Refrigerator in Stainless
Gallery® 36 in. 27 cu. ft. French Door Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless™ Glide Crisper Drawers
- PureSource Ultra®II Ice & Water Filtration
- CrispSeal™
- Smudge-Proof™ Stainless Steel
- Adjustable Interior Storage
- Store-More™ Flip-Up Shelves
- Even Temp™
- PureAir Ultra® II Filters
- Full-Width Cool-Zone™ Drawer
- Store-More™ Shelves
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Push Button
- Depth:
- 33-3/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.7 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- NSF Certified:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.1 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in