0 items

Frigidaire Gas Cooktop with Griddle

FFPGC77RS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
18200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-3/4 in
Height
4-1/4 in
Material
Cast Iron, Cast Metal
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday