Door Handle for 5304504507, 5304486359, 242059501 and 242059504
Door Handle for 5304504507, 5304486359, 242059501 and 242059504
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Set of 2 handles
- Refrigerator door handle set in white
Specifications
- Brand Model Compatibility:
- 5304504507, 5304486359, 242059501 and 242059504
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NSF Certified:
- No
- Product Type:
- Door Handle
- Weight:
- 0.64 lb