Frigidaire

Ice Maker Assembly for FGHI1864Q 30 in. Top Freezer Refrigerator

Part #F241798224  |  Manufacturer Part #241798224

Brand Model Compatibility:

FGHI1864Q 30 in Top Freezer Refrigerator
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: FGHI1864Q 30 in Top Freezer Refrigerator

NSF Certified: No

Type: Ice Maker Assembly

Volts: 120V