1-1/2 in. Door Handle in Black
1-1/2 in. Door Handle in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaces part number 5304472481
- Genuine replacement microwave handle for Frigidaire
Specifications
- Brand Model Compatibility:
- FFMV162LSA Microwave
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 3-1/2 in
- Product Type:
- Door Handle
- Width:
- 1-1/2 in