Non-Programmable Wireless Digital Wall Thermostat
Non-Programmable Wireless Digital Wall Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- PTAC
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Touch Screen -:
- No
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 5 in