0 items

Frigidaire Over-the-Range Microwave

FFFMV1645T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black Stainless Steel
  • Capacity: 1.6 cu ft
  • Fan: 220 CFM
  • LED lighting
  • Ten power levels
  • Thirty inch over-the-range microwave
  • Watts: 1,000
  • Zero clearance door

SPECIFICATIONS

AMP
13
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Color Finish
Black Stainless
Color Finish Category
Stainless Steel
Depth
15-1/32 in
Energy Star Compliant
No
Fan Speeds
2
Height
16-13/32 in
Number of Settings
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday