13-3/8 in. 2.2 cu. ft. 1200 W Built-In Microwave in Stainless
Professional 13-3/8 in. 2.2 cu. ft. 1200 W Built-In Microwave in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerSense™ Cooking Technology
- Easy-to-Use One-Touch Options
- Fits-More™ Microwave
- Built-in Trim Kit Available
- Auto Defrost
- Adjustable Timer
- Melt Setting
- Smudge-Proof™ Stainless Steel
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- No
- Handle Type:
- Push Button
- Height:
- 13-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 24-7/16 in