30 in. 20.6 cu. ft. Top Mount Freezer Refrigerator in Stainless
Professional 30 in. 20.6 cu. ft. Top Mount Freezer Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.3 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 120V
- Width:
- 30 in