35-15/16 x 24-13/16 x 35-3/16 in. 4.4 cu. ft. 5-Burner Electric Induction Freestanding Range in Stainless Steel
Professional 35-15/16 x 24-13/16 x 35-3/16 in. 4.4 cu. ft. 5-Burner Electric Induction Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Get faster, more even baking results with dual fan convection
- Get amazingly fast results with induction
- No cooktop cleans easier, because surface spills won't burn on
- Connects two elements to create a larger cooking surface, perfect for a griddle or large pan
- Cook with large pans on the convenient bridge elements
- The temperature probe monitors and alerts when the desired finished cooking temperature has been reached
- Temperature probe monitors and alerts when your food is ready
- Backlit LED knobs light up when the cooktop is in use
- Keep your oven looking and operating at its best with the fast Steam Clean cycle that's chemical and odor-free
- Induction delivers steady, even heat across the surface of your pan so you get consistent results every time
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Automatic Shut-Off:
- Yes
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24-13/16 in
- Display Type:
- Digital
- Handle Material:
- Stainless Steel
- Height:
- 35-3/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Electric
- Product Type:
- Range
- Volts:
- 240V
- Watts:
- 3380 W
- Weight:
- 249 lb
- Width:
- 35-15/16 in