35-15/16 x 25-7/8 x 35-9/16 in. 18000 BTU 4.4 cu. ft. 6-Burner Gas Freestanding Range in Stainless Steel
Professional 35-15/16 x 25-7/8 x 35-9/16 in. 18000 BTU 4.4 cu. ft. 6-Burner Gas Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Six burner cooktop offers the ultimate cooking flexibility
- Temperature probe monitors and alerts when your food is ready
- Get faster, more even baking results with true convection
- Resists fingerprints and cleans easily
- Convenient glide rack makes it easier to access your meal
- Product complies with the Americans with disabilities act
- Backlit LED knobs light up when the cooktop is in use
- Get a powerful boil or a gentle simmer without switching burners
- Soft-close hinges gently guide the oven door to a closed position
- Move even your heaviest pots and pans without the need to lift them
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 9.2
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Gas
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 25-7/8 in
- Display Type:
- Digital
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 35-9/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Product Type:
- Range
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 245 lb
- Width:
- 35-15/16 in