35-15/16 x 25-7/8 x 36-3/16 in. 18000 BTU 4.4 cu. ft. 6-Burner Electric Gas Freestanding Range in Stainless Steel
Professional 35-15/16 x 25-7/8 x 36-3/16 in. 18000 BTU 4.4 cu. ft. 6-Burner Electric Gas Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Six burner cooktop offers the ultimate cooking flexibility
- Temperature probe monitors and alerts when your food is ready
- Get faster, more even baking results with dual fan convection
- Move even your heaviest pots and pans without the need to lift them
- Power plus precision, dual fuel is the best of both worlds
- Product complies with the Americans with disabilities act
- Backlit LED knobs light up when the cooktop is in use
- Get a powerful boil or a gentle simmer without switching burners
- Keeping the bottom of your oven clean is easier with a hidden heating element
- Soft-close hinges gently guide the oven door to a closed position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Gas
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 25-7/8 in
- Display Type:
- Digital
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 36-3/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Electric
- Product Type:
- Range
- Volts:
- 240V
- Watts:
- 3330 W
- Weight:
- 276 lb
- Width:
- 35-15/16 in