Professional 36 in. 16.54 cu. ft. Side-By-Side Refrigerator in Stainless

Part #FFPHS2699PF  |  Item #4579178  |  Manufacturer Part #FPHS2699PF

Call for Pricing EACH

Color/Finish:
Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Collection: Professional

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 33-3/8 in

Energy Star Compliant: Yes

Filter Type: Micro

Freezer Capacity Cu ft : 9.03 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.54 cu ft

Refrigerator Type: Side-By-Side

Volts: 120V

Width: 36 in