36 in. 21.6 cu. ft. Counter Depth and French Door Refrigerator in Stainless
Professional 36 in. 21.6 cu. ft. Counter Depth and French Door Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.6 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Electronic
- Depth:
- 27-1/8 in
- Display Type:
- LCD
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.8 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.8 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 347 lb
- Width:
- 36 in