30 in. 10.2 cu. ft. Double Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #PCWD3080AF
Professional Series 30 in. 10.2 cu. ft. Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerPlus™ Temperature Probe
- PowerPlus™ No Preheat
- PowerPlus™ Convection
- PowerGlide™ Racks
- 2-Hour Self-Clean
- Convection Conversion
- Smudge-Proof™ Stainless Steel
- Dual Timers
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- Capacity:
- 5.1 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 24-3/4 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 50-7/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 10.2 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 30 in