Frigidaire

Professional® Series 69-7/8 x 36 in. 15.5 cf Counter Depth French Door Refrigerator in Stainless Steel

Part #FFPBG2278UF  |  Manufacturer Part #FPBG2278UF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SpaceWise® Organization System
  • Full-Width Deli Drawer
  • CrispSeal™ Crispers
  • Professional-Grade Design
  • Get a built in look with counter-depth design
  • Multi-level LED Lighting
  • EvenTemp™ Cooling System
  • SpaceWise® Freezer Organization System
  • Effortless® Glide Freezer Drawers

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Professional® Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Capacitive Touch

Depth: 27-1/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.8 cu ft

Height: 69-7/8 in

Installation Type: Counter Depth

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 15.5 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 347

Width: 36 in