PureAdvantage® 8-3/8 in. Air Filter

Part #FEAFCBF  |  Item #3985692  |  Manufacturer Part #EAFCBF

Height:

8-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Frigidaire Electrolux ICON French Door Refrigerators with Pure Advantage Filtration System

Collection: PureAdvantage®

Depth: 5/8 in

Filter Life Months : 6

Height: 8-3/8 in

NSF Certified: No

Width: 5 in