R-32 10000 Btu/h Window Mounted Room Air Conditioner

Part #FFFRA102ZA1  |  Item #7881275  |  Manufacturer Part #FFRA102ZA1

BTU Cooling Rating:

10000 Btu/h

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Programmable 24 hour On/Off timer
  • Effortless temperature control
  • Sleep mode
  • Remote control
  • With the Adjustable Side Panels, the side panels will extend to best fit your window
  • Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment
  • Comes with an extra long three-prong cord - makes extension cords unnecessary
  • Automatically resumes operating at its previous settings when power is restored to your unit
  • Multi-Speed Fan Features three different fan speeds, for more cooling flexibility

Specifications

AMP: 9.3

Auto Switching Heat Cool : No

BTU: 10000

BTU Cooling Rating: 10000 Btu/h

Brand Model Compatibility: Frigidaire

CEC Compliant: For Sale in CA

CFM: 230

Cable Length ft : 6 ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Cord Length: 6 ft

Decibel Rating dB : 55 dB

Dehumidification Pts Hr : 2.5

Depth: 21-1/2 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Mesh

Height: 14-1/2 in

Installation Type: Window Mount

Max CFM: 265

Plug Type: 5-15P

Power Source: Electric

Product Type: Air Conditioner

RPM: 1590

Refrigerant: R-32

Type: Appliance

UL Listed: Yes

Volts: 115V

Watts: 0.93

Weight: 67

Width: 19 in