Frigidaire

R-32 5000 Btu/h Window Mounted Room Air Conditioner

Part #FFFRE053ZA1  |  Manufacturer Part #FFRE053ZA1

BTU Cooling Rating:

5000 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Programmable 24 hour On/Off timer
  • Effortless temperature control
  • Sleep mode
  • Remote control
  • With the Adjustable Side Panels, the side panels will extend to best fit your window
  • Our antibacterial filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment
  • Comes with an extra long three-prong cord - makes extension cords unnecessary
  • Automatically resumes operating at its previous settings when power is restored to your unit
  • Multi-Speed Fan Features three different fan speeds, for more cooling flexibility

Green

Specifications

AMP: 3.7

Auto Switching Heat Cool : No

BTU Cooling Rating: 5000 Btu/h

CEC Compliant: For Sale in CA

Cable Length ft : 6 ft

Color Finish: White

Control Type: Electronic

Decibel Rating dB : 53 dB

Dehumidification Pts Hr : 1.4

Depth: 15-23/32 in

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Filter Type: Anti-Bacterial Mesh

Green: Energy Star, Yes

Hazardous Duty: No

Height: 12-3/4 in

Plug Type: 5-15P

Power Source: Electric

RPM: 1450

Refrigerant: R-32

Type: FFFRE053ZA1

UL Listed: UL SA11807

Volts: 115V

Watts: 0.42

Weight: 51

Width: 19-19/32 in