R-410A 12000 Btu/h Room Air Conditioners

Part #FFFTA123WA1  |  Item #7970851  |  Manufacturer Part #FFTA123WA1

$ 485.10 EACH

BTU Cooling Rating:

12000 Btu/h
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Reduce your utility bills while still keeping your home cool; this unit turns on and off at different intervals to ensure that the room stays at the set temperature.
  • Customize times to fit your schedule for immediate comfort when you get home and preset the unit to turn on and off in half hour increments.
  • Enjoy more cooling flexibility with three different fan speeds.
  • When you need to cool down quickly or warm up faster, use the quick cool/warm mode to speed up the fan.
  • Maximum comfort throughout the evening hours with the added benefit of energy savings. With Sleep Mode, the temperature gradually increases a few degrees over the evening.
  • Precisely control the temperature and fan speed from across the room.
  • Reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment with our antibacterial filter.
  • Comes with an extra long three-prong cord making extension cords unnecessary.
  • Automatically resumes operating at its previous settings when power is restored to your unit.

Specifications

AMP: 10

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

CEC Compliant: For Sale in CA

Color Finish: White

Cord Length: 6 ft

Decibel Rating dB : 61 dB

Dehumidification Pts Hr : 3.38

Depth: 20-5/8 in

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Filter Type: Anti-Bacterial Mesh

Green: [Yes, Energy Star]

Hazardous Duty: Yes

Height: 14-1/2 in

MBH: 12

Max CFM: 300

Plug Type: 5-15P

Power Source: Electric

Product Type: Air Conditioner

RPM: 1520

Refrigerant: R-410A

Type: FFFTA123WA1

UL Listed: Yes

Volts: 115V

Watts: 1140

Width: 24 in