0 items

Frigidaire FFT Series R-410A 9.8 EER Through the Wall Room Air Conditioner

FFFTA33Q1

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in room air conditioner
  • Effortless™ clean filter
  • Effortless™ temperature control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-speed fan
  • Programmable 24-hour on/off timer
  • Quickly cools
  • Remote control
  • Sleep mode
  • Supplemental heating option

SPECIFICATIONS

AMP
7.8
Auto Switching Heat Cool
Yes
BTU
8000
BTU Cooling Rating
8000 Btu/h
CEC Compliant
For Sale in CA
Collection
FFT Series
Depth
20-1/2 in
EER
9.8
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
14-1/2 in
Installation Type
Through The Wall
MBH
8
Max CFM
273
Plug Type
5-15P
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
115V
Watts
850
Width
24 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday