0 items

Frigidaire R-410A Room Air Conditioner

FFFRE33U1

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
3.7
Auto Switching Heat Cool
Yes
BTU Cooling Rating
5000 Btu/h
CEC Compliant
For Sale in CA
Color Finish
White
Depth
15-23/32 in
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
12-3/4 in
MBH
5
Max CFM
147
Plug Type
5-15P
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
115V
Watts
450
Weight
44
Width
15-23/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday