Frigidaire R-410A Room Air Conditioner

FFFRH22R2

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12, 5, 5.2
Auto Switching Heat Cool
Yes
BTU Heat Rating
11000 Btu/h
CEC Compliant
For Sale in CA
Color Finish
White
Dehumidification Pts Hr
2
Depth
23-5/16 in
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Height
15-3/8 in
MBH
12
Max CFM
271
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V
Watts
1220
Weight
90
Width
22-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday