Frigidaire

Single Gas Wall Oven in Black

Part #FFFGW2425QB  |  Manufacturer Part #FFGW2425QB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 15, 5

BTU: 14000

CSA Certified: Yes

Capacity: 3.3 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 25-3/8 in

Handle Material: Metal

Height: 38-7/16 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Gas

Self Clean: Yes

UL Listed: No

Volts: 120V

Width: 23-7/8 in