Frigidaire Slide-In Electric Range

FFFES3025P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
42.8, 49.2
Color Finish
White
Color Finish Category
Whites
Depth
28-5/16 in
Height
36-5/8 in
Power Source
Electric
Volts
240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday