Frigidaire

Slide-In Induction Range in Stainless

Part #FFGIS3065PF  |  Manufacturer Part #FGIS3065PF

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Capacity: 4.6 cu ft

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 28-5/16 in

Height: 36-5/8 in

Installation Type: Slide-in

Interior Light: Yes

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 10.9

Width: 30 in