29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #FCFE3062AS
SpaceWise® 29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible Five Element Cooktop
- Quick Boil
- Upgrade your kitchen with a built-in look
- Store-More™ Storage Drawer
- Hidden Bake Element
- One-Touch Self Clean
- Keep Warm Zone
- Extra-Large Element
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5 cu ft
- Collection:
- SpaceWise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-6/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 36-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 5 cu ft
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3 kW
- Weight:
- 170 lb
- Width:
- 29-7/8 in