6 in. Schedule 80 Duplex 2205 Stainless Steel

You last purchased this on
 
Frischkorn

6 in. Schedule 80 Duplex 2205 Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Frischkorn

6 in. Schedule 80 Duplex 2205 Stainless Steel

  • Fast #
  • Part #FSK10060681
  • Item #3961665
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Length:
20 ft
Material:
Stainless Steel
PipeTubing Size:
6 in
Schedule Class:
80