0 items

Frischkorn Galvanized Carbon Steel Square Head Plug

IGSSP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Plug
End Connections
Plug
FM Approved
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Head Style
Square Head
IAPMO Listed
No
Material
Carbon Steel
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday