Frischkorn Welded Stainless Steel Tubing

ISWT4L035A249

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-249
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/4 in
Type
Welded
Wall Thickness
0.03 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday