1-3/4 x 36 in. Door Bottom in White

Part #TW7936H  |  Item #4700352  |  Manufacturer Part #W79-36H

$ 16.20 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with 36" doors
  • Designed to be used in conjunction with saddle thresholds
  • Simple slide-on installation
  • Screws on for stability
  • Made from vinyl
  • Helps lock in or keep out cold and warm air, dust, dirt and bugs

Specifications

ADA Compliant: No

Application: Residential

Color Finish: White

Color Finish Category: Whites

Length: 36 in

Material: Plastic

Material Type: Vinyl

Product Type: Door Bottom

Size: 1-3/4 in x 36 in

Smart Home Enabled: No

UL Listed: No

Weight: 0.5375

Width: 1-3/4 in