250 ft. Reel Heat Tape
Frostex 250 ft. Reel Heat Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple to design
- Easy to install
- Features self-regulating conductive core that reacts to changes in temperature
- Reliable during long life: 2 year product warranty available, maintenance free
Specifications
- Collection:
- Frostex
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- Polyolefin
- Power Source:
- Electric
- Product Type:
- Heating Cable
- Thickness:
- 0.15 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1/4 in