FTG x Copper Long Turn 90 Degree Street Elbow

CLTS9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61
  • End Connections: FTG x Sweat
  • Lightweight, strong and corrosion resistant
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
Clean Bagged
No
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight, Street
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday