FTG x Copper Reducer

A100680

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Height
1-19/50 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-19/50 in
Material
Copper
NSF Certified
No
UL Listed
No
Width
2-83/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday