FTG x Copper Reducer

CFR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ANSI Standards: ASME B16.22, ASME B16.50, MSS SP104
  • Biostatic and inhibits bacterial growth on its surface
  • End Connections: FTG x Sweat
  • Nonflammable
  • Plain end
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
Clean Bagged
No
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
MSS Specifications
MSS SP-104
Material
Wrot Copper
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday