19-17/25 in. 260 cfm Metal Vent Hood Insert in Silver
19-17/25 in. 260 cfm Metal Vent Hood Insert in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CFM:
- 260 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 11-43/100 in
- Height:
- 3-93/100 in
- Material:
- Metal
- Width:
- 19-17/25 in