100/240V Touch Panel Controller for Airstage™ VRF Systems
100/240V Touch Panel Controller for Airstage™ VRF Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 2-13/100 in
- Energy Star Compliant:
- No
- Height:
- 10-6/25 in
- Length:
- 10 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Controls
- Phase:
- Single Phase
- Touch Screen -:
- Yes
- UL Listed:
- No
- Volts:
- 100/240V
- Width:
- 9-69/100 in