Fujitsu

1/2 x 3/8 in. Brass Flare Adapter

Part #FK9371160009  |  Manufacturer Part #K9371160009

Fitting Sizes:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Fujitsu AOU36RML, RML1, UTP

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Material: Brass