Fujitsu

1.5 Ton Outdoor Split-System Air Conditioner

Part #FAOU18CL  |  Item #2481924  |  Manufacturer Part #AOU18CL

Tonnage:

1.5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  12

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features a 6 year compressor warranty and 2 year parts warranty
  • Includes a digital wireless remote control
  • Features auto restart, reset and changeover
  • Outdoor unit only

Green

Documents

Specifications

AMP: [16, 7.7]

Auto Switching Heat Cool : Yes

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

Compressor Type: Inverter

Decibel Rating dB : 44 dB

Depth: 11-13/16 in

EER: 10.4

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 22-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

Max CFM: 1177

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 19

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 88

Width: 31-1/8 in

Zones: 1