0 items

Fujitsu Airstage™ V-II 16 SEER R-410A VRF Outdoor Heat Pump

FAOUARLBV1

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
41, 50
Auto Switching Heat Cool
No
BTU Heat Rating
81000 Btu/h
Collection
Airstage™ V-II
Decibel Rating dB
58 dB
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-9/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/2 in
MBH
72
Max CFM
6533
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
6 Tons
UL Listed
No
Volts
208/230V
Width
36-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday