0 items

Fujitsu Airstage™ VR-II 19.8 SEER Two-Stage R-410A VRF Indoor Heat Pump

FAUUATLAV

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airflow distribution in any direction
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet quality 2-stage turbo fan

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
7000
BTU Cooling Rating
7500 Btu/h
BTU Heat Rating
9500 Btu/h
Collection
Airstage™ VR-II
Decibel Rating dB
34 dB
Depth
22-7/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-5/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
7
Max CFM
318
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
1/2 in
Tonnage
0.5 Ton
UL Listed
No
Volts
208/230V
Width
22-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday