Fujitsu

24V Heater Controls 5-7/10 in.

Part #FK9709170304  |  Manufacturer Part #K9709170304

Width:

5-7/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: ASU12RL2 Heat Pump Air Handler

Control Board Type: Heater

UL Listed: No

Volts: 24V

Width: 5-7/10 in