Fujitsu

Airstage™ 1.5 Tons Vertical Air Handler

Part #FARUV18TLAV  |  Manufacturer Part #ARUV18TLAV

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ticker steel gauge enclosure for better structural support and vibration control
  • Thick insulation that reduces energy loss and improves sound reduction
  • Front accessibility for easy maintenance
  • Small footprint

Green

Specifications

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

Collection: Airstage™

Configuration: Vertical

Depth: 23-13/16 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 51 in

Liquid Line OD : 3/8 in

MBH: 18

Max CFM: 630

Phase: Single Phase

Power Source: Electric

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

Volts: 208/230V

Watts: 5.3

Weight: 148

Width: 17-11/16 in