Airstage™ 191 MBH 16 Ton VRF Multi RBU Unit

Part #FUTPRU04BH  |  Item #4662003  |  Manufacturer Part #UTP-RU04BH

MBH:

191

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Auto Switching Heat Cool : No

BTU: 191000

Collection: Airstage™

Depth: 16-7/8 in

Height: 10-1/4 in

Indoor Outdoor: Indoor

Length: 10-1/4 in

MBH: 191

Material: Metal

Mini-Split Parts or Accessory Type: Branch Box

Tonnage: 16 Tons

Volts: 230V

Watts: 110

Width: 25-7/8 in