4000 BTU Wall Mount Single Zone Mini-Split 208/230V
Airstage™ 4000 BTU Wall Mount Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 0.17, 0.22
- Application:
- Residential
- BTU:
- 4000
- BTU Cooling Rating:
- 4000 Btu/h
- BTU Heat Rating:
- 4400 Btu/h
- CFM:
- 253 ft3/min
- Collection:
- Airstage™
- Decibel Rating (dB):
- 31 dB
- Depth:
- 8 in
- Height:
- 10-9/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 4
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Weight:
- 19 lb
- Width:
- 32-5/16 in
- Zones:
- 1