6 Ton Heat Recovery Indoor Unit
Airstage™ 6 Ton Heat Recovery Indoor Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 5.49
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 72000 Btu/h
- BTU Heat Rating:
- 81000 Btu/h
- CFM:
- 2296 ft3/min
- Coil Type:
- Condenser
- Collection:
- Airstage™
- Decibel Rating (dB):
- 47 dB
- Depth:
- 27-9/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 17-11/16 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 72
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Sound Blanket:
- No
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 681 W
- Weight:
- 185 lb
- Width:
- 62-1/2 in