7000 BTU Wall Mount Single Zone Mini-Split 208/230V
Airstage™ 7000 BTU Wall Mount Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 0.25, 0.32
- Application:
- Residential
- BTU:
- 7000
- BTU Cooling Rating:
- 7500 Btu/h
- BTU Heat Rating:
- 9500 Btu/h
- CFM:
- 324 ft3/min
- Collection:
- Airstage™
- Decibel Rating (dB):
- 35 dB
- Depth:
- 8-7/16 in
- Height:
- 10-9/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 31-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Max CFM:
- 288 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 17 lb
- Width:
- 32-5/16 in
- Zones:
- 1