Fujitsu Airstage™ J-IIS Series R-410A VRF Outdoor Heat Pump

FAOURLAVS

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
33
Auto Switching Heat Cool
No
BTU Heat Rating
42000 Btu/h
Collection
Airstage™ J-IIS Series
Decibel Rating dB
54 dB
Depth
14-9/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
39-5/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
3/8 in
MBH
36
Max CFM
2378
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Width
38-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday